Shop All Traffic Safety Vests and Apparel
Ergodyne
GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M
Mfr # 20973
Zoro # G4071993
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI 107 Type R Class 2
- Color Lime
- Material Polyester
- For Use With Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 20973
- Zoro # G4071993
- UPC # 720476209737
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Small to Medium |
Details
Standards | ANSI 107 Type R Class 2 |
Color | Lime |
Material | Polyester |
For Use With | Safety & Visibility |
Description
ergodyne® GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, Small/Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- BERNE Chore Coat, Original, Washed, 4XL, Regular (CH377)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- Ergodyne Workwear and Protective Clothing