Shop All Traffic Safety Vests and Apparel
Ergodyne
GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL
Mfr # 20975
Zoro # G4073980
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI 107 Type R Class 2
- Material Polyester
- Color Lime
- For Use With Safety & Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 20975
- Zoro # G4073980
- UPC # 720476209751
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Large to X-Large |
Details
Standards | ANSI 107 Type R Class 2 |
Material | Polyester |
Color | Lime |
For Use With | Safety & Visibility |
Description
ergodyne® GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, Large/X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- BRADY Spill Kit, Bag, Universal, 11.5 gal., 22" H (SK-VEH)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 2X (63259)
- Ergodyne Workwear and Protective Clothing