Shop All Glove Dispensers & Accessories
Ergodyne
Glove Clip, 9 In. H, Blue
Mfr # 3400
Zoro # G4446312
original price:
$4.07
31% off
new price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Conductive Acetal Copolymer
- Includes Breakaway Feature
- Depth 2 in
- Length 6 1/2 in
- Holds (1) Pair of Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3400
- Zoro # G4446312
- UPC # 720476191179
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 2 in |
Length | 6 1/2 in |
Glove Clip Width | 1 in |
Details
Item | Glove Holder Clip |
Color | Blue |
Material | Non-Conductive Acetal Copolymer |
Includes | Breakaway Feature |
Holds | (1) Pair of Gloves |
Mounts On | and D-rings, Belts, Clothing |
Maximum Clip Opening | 0.5 in |
Belt Attachment Material | Plastic |
Series | Squids 3400 |
Brand and Series | Ergodyne Squids 3400 |
Glove Holder Style | Detachable, Double-Clip |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Blue, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Length 6 1/2 in, Maximum Clip Opening 0.5 in, Series Squids 3400, Brand and Series Ergodyne Squids 3400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- 3M Nose Cup Assembly (6894)
- SAS SAFETY SAFETY GLASS DB BLACK FRAME W/SHADE LENS (SA540-0201)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange (3400)
- ERGODYNE 3420 Black Swiveling Glove Clip Holder - Dual Clips (19412)
- ERGODYNE Glove Clip, Black, 9" (3400)
- ERGODYNE Glove Clip, Lime, 9" (3400)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Lime (EGO19119)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Orange (EGO19118)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- Ergodyne Gloves & Hand Protection