Shop All Wildland Equipment
Ergodyne
Gear Bag, Blue, Polyester
Mfr # 5216
Zoro # G7406835
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/2 in
- Width 14 1/2 in
- Length 25 1/2 in
- Material Polyester
- Storage Capacity 3,882 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5216
- Zoro # G7406835
- UPC # 720476134473
- Country of Origin China
- Category Wildland Equipment
Dimensions
Height | 10 1/2 in |
Width | 14 1/2 in |
Length | 25 1/2 in |
Details
Item | Gear Bag |
Material | Polyester |
Storage Capacity | 3,882 cu in |
Color | Blue |
Description
Gear Bag, Blue, Material Polyester, Storage Capacity 3,882 cu in, Height 10 1/2 in, Width 14 1/2 in, Length 25 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (US-220-M)
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- ERGODYNE Backpack, Blue, Polyester (5244)
- FLAMEFIGHTER Fire Flapper, Ergonomic Handle, 60 In. L (FF)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- KOMELON Propane Torch Holder (TS1)
- YARD TUFF Farm Bell (YTF-22LB)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- Ergodyne Wildland Equipment