Shop All Wildland Equipment
Ergodyne
Fire/Safety Gear Bag, Red, Polyester
Mfr # 5008
Zoro # G7406738
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 1/2 in
- Width 16 in
- Length 31 in
- Material Polyester
- Storage Capacity 7,688 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5008
- Zoro # G7406738
- UPC # 720476130086
- Country of Origin China
- Category Wildland Equipment
Dimensions
Height | 15 1/2 in |
Width | 16 in |
Length | 31 in |
Depth | 16" |
Details
Item | Fire/Safety Gear Bag |
Material | Polyester |
Storage Capacity | 7,688 cu in |
Color | Red |
Description
Fire/Safety Gear Bag, Red, Material Polyester, Storage Capacity 7,688 cu in, Height 15 1/2 in, Width 16 in, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Escort Oversize Load Mesh Sign - 6 Grommets (122-10003)
- 3M Headgear, For Use With Tuffmaster visors Blue (10078371825017)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- ERGODYNE Backpack, Blue, Polyester (5244)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- FIELD KING Fire Pump Harness Strap, Padded (181294)
- Ergodyne Wildland Equipment