Shop All Wildland Equipment
Ergodyne
Fire/Safety Gear Bag, Black, Polyester
Mfr # 5008
Zoro # G7407176
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 1/2 in
- Width 16 in
- Length 31 in
- Material Polyester
- Storage Capacity 7,688 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5008
- Zoro # G7407176
- UPC # 720476130093
- Country of Origin China
- Category Wildland Equipment
Dimensions
Height | 15 1/2 in |
Width | 16 in |
Length | 31 in |
Depth | 16" |
Details
Item | Fire/Safety Gear Bag |
Material | Polyester |
Storage Capacity | 7,688 cu in |
Color | Black |
Description
Fire/Safety Gear Bag, Black, Material Polyester, Storage Capacity 7,688 cu in, Height 15 1/2 in, Width 16 in, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- FRED SILVER Half Dome Safety Mirror (H-DOME-26)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK10, SDR-MC (SDR-MC)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- ERGODYNE Backpack, Blue, Polyester (5244)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- Ergodyne Wildland Equipment