Shop All Cooling Vests and Jackets
Ergodyne
Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL
Mfr # EGO12536
Zoro # G902500902
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Cooling Method Water Activated, Soak
- Features Lightweight, Easy Activation, Breathable Comfort
- Material Polymer; Nylon
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # EGO12536
- Zoro # G902500902
- UPC # 720476125365
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Length | 12 in |
Details
Item | Evaporative Cooling Vest |
Color | Lime |
Cooling Method | Water Activated, Soak |
Features | Lightweight, Easy Activation, Breathable Comfort |
Material | Polymer; Nylon |
Maximum Cooling Time | Up to 4 hrs |
Closure Type | Zipper |
Garment Type | Vest |
Workwear Cooling Technology | Evaporative |
Description
The Chill-Its 6665 Evaporative Cooling Vest is made with an advanced polymer-embedded fabric to provide workers with immediate core cooling relief from the heat. It is made of comfortable and durable quilted nylon exterior with mesh side panels for ventilation and stretch. For best results, wear this lightweight, body cooling vest over a T-shirt. Water-repellant liner keeps the interior of the vest as dry as possible when activated though you should expect to feel some dampness/wetness. This simple, effective and comfortable solution for heat stress prevention is similar to how sweat cools the body. When activated, this cooling safety vest is comfortable and refreshing for even the hottest days of the year. Size 2X large fits chest from 46" to 50".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- BRADY Danger/Peligro Label, 5 In. H, PK5 (86235)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- BULLARD Cooling Packs, Universal (ISO2P)
- Ergodyne Workwear