Shop All High Visibility Jackets & Coats
Ergodyne
ErgodyneGloWear 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Orange, 4XL,
Mfr # 25558
Zoro # G008424454
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 25558
- Zoro # G008424454
- UPC # 720476255581
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Ergodyneglowear 8388 hi vis class 3/2 thermal jacket, type r class, orange, 4xl, 25558 class 3/2 thermal jacket kit: combines 8386 class 3 outer shell jacket and 8287 convertible thermal jacket to create the ultimate 4-in-1 hi-visibility jacket system. features weatherproof 300d oxford polyester outer shell breathable pu coating inner jacket with 100g 3m thinsulate lining inner jacket zips out and sleeves zip off to create class 2 thermal vest 2 ansi-compliant 3m scotchlite reflective black panels hide dirt and wear inset hood with drawstring and stoppers two external front pockets with snap flaps external zipper chest pocket cellphone chest pocket clear id badge holder dual mic tabs for clipping radios ykk #5 zippers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VERSAFLO PREM VISOR M-927 - EACH (3M37324)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- DIXON Brass Plain Hose, Nozzle NST, 1-1/2" (BN15F)
- SIGNMISSION OSHA Sign, Class IIIa Laser Do Not Look Into Beam, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-DS-P-710-L-1416)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- ERGODYNE High Visibility Windbreaker Water Resistant Jacket, Type R Class 3, Orange, Large (23434)
- ERGODYNE 8381 XL Lime Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25595)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, XL (24315)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- Ergodyne High Visibility Clothing