Shop All High Visibility Jackets & Coats
Ergodyne
ErgodyneGloWear 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Lime, 5XL,
Mfr # 25539
Zoro # G408424474
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 25539
- Zoro # G408424474
- UPC # 720476255390
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Ergodyneglowear 8388 hi vis class 3/2 thermal jacket, type r class, lime, 5xl, 25539 class 3/2 thermal jacket kit: combines 8386 class 3 outer shell jacket and 8287 convertible thermal jacket to create the ultimate 4-in-1 hi-visibility jacket system. features weatherproof 300d oxford polyester outer shell breathable pu coating inner jacket with 100g 3m thinsulate lining inner jacket zips out and sleeves zip off to create class 2 thermal vest 2 ansi-compliant 3m scotchlite reflective black panels hide dirt and wear inset hood with drawstring and stoppers two external front pockets with snap flaps external zipper chest pocket cellphone chest pocket clear id badge holder dual mic tabs for clipping radios ykk #5 zippers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- SIGNMISSION OSHA Sign, Personal Flotation Device Required With, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17187)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 2XL, Lime (24526)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, S (24322)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 2XL (8275)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- Ergodyne High Visibility Clothing