Shop All High Visibility Jackets & Coats
Ergodyne
Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Lime, L, 25624
Mfr # 25624
Zoro # G702564067
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 25624
- Zoro # G702564067
- UPC # 720476256243
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Description
ERGODYNE®GLOWEAR® 8377 TYPE R CLASS 3 QUILTED BOMBER JACKET, LIME, L, 25624 CLASS 3 QUILTED BOMBER JACKET: FULLY QUILTED, INSULATED INTERIOR FOR WARMTH AND HI-VIS OUTER SHELL FOR COMPLIANCE AT AN EXCEPTIONAL VALUE. FEATURES
- WEATHERPROOF 300D OXFORD POLYESTER OUTER SHELL PU COATING FULLY LINED WITH 160G THERMAL QUILTED INSULATION 2" ANSI-COMPLIANT REFLECTIVE MATERIAL BLACK PANELS HIDE DIRT AND WEAR INSET HOOD WITH DRAWSTRING AND STOPPERS CELL PHONE CHEST POCKET DUAL SLOT PEN POCKET ON ARM DUAL MIC TABS FOR CLIPPING RADIOS ZIPPER FRONT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS IV Tubing Label - IV Tubing Changed 15/16" x 3" Flr Orange w/Black (NTUBE-4368)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 50)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 110)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 3XL (24317)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 4XL, Orange (24558)
- ERGODYNE GloWear 8249Z-S Hi-Vis Surveyors Vest, Class 2, Economy, Single Size, XL, Lime (24505)
- ERGODYNE GloWear 8210HL-S Mesh Hi-Vis Safety Vest, Class 2, Economy, Single Size, 2XL, Lime (24526)
- NEESE Outerwear Air-Tex Series 48" Length Coat-Lime-2X (91001-31-1-LIM-2X)
- Ergodyne High Visibility Clothing