Shop All High Visibility Jackets & Coats
Ergodyne
Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Lime, 3XL, 25627
Mfr # 25627
Zoro # G802564011
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 25627
- Zoro # G802564011
- UPC # 720476256274
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Description
ERGODYNE®GLOWEAR® 8377 TYPE R CLASS 3 QUILTED BOMBER JACKET, LIME, 3XL, 25627 CLASS 3 QUILTED BOMBER JACKET: FULLY QUILTED, INSULATED INTERIOR FOR WARMTH AND HI-VIS OUTER SHELL FOR COMPLIANCE AT AN EXCEPTIONAL VALUE. FEATURES
- WEATHERPROOF 300D OXFORD POLYESTER OUTER SHELL PU COATING FULLY LINED WITH 160G THERMAL QUILTED INSULATION 2" ANSI-COMPLIANT REFLECTIVE MATERIAL BLACK PANELS HIDE DIRT AND WEAR INSET HOOD WITH DRAWSTRING AND STOPPERS CELL PHONE CHEST POCKET DUAL SLOT PEN POCKET ON ARM DUAL MIC TABS FOR CLIPPING RADIOS ZIPPER FRONT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1401202)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, S (24322)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 5XL (24319)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, XL (103JFYX)
- Ergodyne High Visibility Jackets & Coats