Shop All High Visibility Jackets & Coats
Ergodyne
ErgodyneGloWear 8377 Type R Class 3 Quilted Bomber Jacket, Lime, 2XL, 25626
Mfr # 25626
Zoro # G202564185
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Lime
- Fabric Weight 2.1 lbs
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 25626
- Zoro # G202564185
- UPC # 720476256267
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 in |
Details
Color | Lime |
Fabric Weight | 2.1 lbs |
Description
ERGODYNE®GLOWEAR® 8377 TYPE R CLASS 3 QUILTED BOMBER JACKET, LIME, 2XL, 25626 CLASS 3 QUILTED BOMBER JACKET: FULLY QUILTED, INSULATED INTERIOR FOR WARMTH AND HI-VIS OUTER SHELL FOR COMPLIANCE AT AN EXCEPTIONAL VALUE. FEATURES
- WEATHERPROOF 300D OXFORD POLYESTER OUTER SHELL PU COATING FULLY LINED WITH 160G THERMAL QUILTED INSULATION 2" ANSI-COMPLIANT REFLECTIVE MATERIAL BLACK PANELS HIDE DIRT AND WEAR INSET HOOD WITH DRAWSTRING AND STOPPERS CELL PHONE CHEST POCKET DUAL SLOT PEN POCKET ON ARM DUAL MIC TABS FOR CLIPPING RADIOS ZIPPER FRONT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-535B)
- SUPER ANCHOR SAFETY Parapet Wall Anchor w/12 Adjustment Points+1090 Loop Top+2015-2.9-4 Detent Pin. (1097)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, XL (S53307.XL)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 2XL/ (8217BA)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 4XL (24328)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, L/XL (8217BA)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- Ergodyne Workwear and Protective Clothing