Shop All Hard Hat Accessories
Ergodyne
Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime
Mfr # 19155
Zoro # G002572977
product price: $30.25
/ea
Sold in multiples of 2 for $60.50
$60.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Elastic, Polyester
- Color Lime
- Size Standard
- Features Easy-tethering, quick-release clamp, non-marring, high-stretch elastic
- Standards ANSI/ISEA 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19155
- Zoro # G002572977
- UPC # 720476191551
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Size | Standard |
Length | 18 - 48 in. |
Details
Item | Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime |
Material | Elastic, Polyester |
Color | Lime |
Features | Easy-tethering, quick-release clamp, non-marring, high-stretch elastic |
Standards | ANSI/ISEA 121 |
Description
HI-VIS LIME. COMFORTABLY ATTACHES TO HARD HATS AND OTHER HEADWEAR. EASY RELEASE CLAMP ATTACHES SECURELY TO JUST ABOUT ANYTHING. COMFORTABLE HIGH STRETCH ELASTIC MATERIAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Green (PWB503GR RG)
- PIP Hard Hat (280-HP641R-20)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- ERGODYNE Black Hard Hat Chin Strap (8985)
- ERGODYNE Skullerz 8988 Hard Hat Replacement Suspension, Black (60198)
- ERGODYNE Hard Hat Liner, Black, Polyester/Spandex (6813)
- ERGODYNE Black Hard Hat Replacement Suspension (8982)
- ERGODYNE Orange Hard Hat Replacement Top Pad, PK3 (8983)
- ERGODYNE Skullerz 8986 6-Point Hard Hat Suspension Replacement, Gray (60233)
- 2W INTERNATIONAL Orange High Viz Hard Hat Neck Shade (HSO-11)
- Ergodyne Hard Hat Accessories