Shop All Cold Weather Caps, Hats & Liners
Ergodyne
Ergodyne NFerno 6823 WindProof Hinged Balaclava, Lime, 16834
Mfr # 16834
Zoro # G302682956
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Height 15.25 in
- Length 10.25 in
- Width 0.5 in
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16834
- Zoro # G302682956
- UPC # 720476168348
- Country of Origin Unknown
- Category Cold Weather Caps, Hats & Liners
Dimensions
Height | 15.25 in |
Length | 10.25 in |
Width | 0.5 in |
Details
Color | Lime |
Weight | 0.2 lbs |
Description
ERGODYNE® N-FERNO® 6823 WIND-PROOF HINGED BALACLAVA, LIME, 16834 WIND-PROOF HINGED BALACLAVA: STRETCHABLE FLEECE WITH WIND-RESISTANT FABRIC COVERING THE NOSE AND NECK FOR THE ULTIMATE IN WINTER PROTECTION AND COMFORT. FEATURES
- FLEECE WITH WIND-PROTECTANT FABRIC AT MOST VULNERABLE PLACES PROTECTS AGAINST A VARIETY OF ELEMENTS UNIQUE HINGED DESIGN 3-PANEL CONSTRUCTION WITH FLAT LOCK STITCHING FOR A COMFORTABLE "MADE JUST FOR YOU" FIT REFLECTIVE ACCENTS HELP KEEP WORKERS SAFE AND SEEN LONG LENGTH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- HONEYWELL SAFETY PRODUCTS Double Bottle Eyewash Station, Two 32 Oz. (32-000462-0000-H5)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- ERGODYNE Balaclava Face Mask (6844)
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- Ergodyne Cold Weather Caps, Hats & Liners