Ergodyne

Ergodyne® N-Ferno® Two- Way FR Winter Liner, Shoulder, Black, 16885


product price: $86.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ERGODYNE N-FERNO® TWO- WAY FR WINTER LINER, SHOULDER, BLACK, 16885 TWO-WAY COLD SERIES FR WINTER LINER: VERSATILE DESIGN WITH DETACHABLE UPPER AND LOWER SECTIONS TO PROVIDE THE ULTIMATE IN WINTER AND FR PROTECTION. MEETS PERFORMANCE REQUIREMENTS OF ASTM F1506. APPLICATIONS: CONSTRUCTION, FREIGHT/BAGGAGE, DRILLING/MINING, OIL/GAS REFINING, IRON/STEEL WORK, DELIVERY/SERVICE, LANDSCAPING/GROUNDS, COLD STORAGE/WAREHOUSING, MATERIAL HANDLING . FEATURES:
    UPPER SECTION: BANOX FR3® SHELL( ATPV RATING OF 9.4 CAL/CM2) WITH MODACRYLIC FLEECE LINING (EBT RATING OF 9.6 CAL/CM2) LOWER SECTION: DOUBLE LAYER MODACRYLIC BLEND RIB KNIT (EBT RATING OF 17.0 CAL/CM2) MEETS REQUIREMENTS OF PERFORMANCE SPECIFICATION ASTM F1506; CLASSIFIED HRC2 ACCORDING TO NFPA 70E NOMEX® METAL ZIPPER HOOK AND LOOP STRAPS FOR EASY ATTACHMENT WARMING PACK POCKETS

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.