Shop All High Visibility Vests
Ergodyne
Ergodyne® GloWear® 8240HL Class 2 Two-Tone Expandable Vest, Navy, XL/2XL
Mfr # 21392
Zoro # G504901565
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 21392
- Zoro # G504901565
- UPC # 720476213925
- Country of Origin China
- Category High Visibility Vests
Description
Glowear 8240hl two-tone expandable vest, navy, xl/2xl class 2 two-tone expandable vest: mesh fabric, hook & loop closure. Adjustable sides ansi-compliant polyester mesh (3.3 oz.) hook & loop closure 3m scotchlite reflective material, level 2 ansi-compliant tape set on 4.5 contrasting color background radio tabs / holders pockets: one multi-division inside stock colors: lime, orange, navy, white (only lime and orange are ansi 107 class 2 compliant) over 40 logos in stock; custom design available contact ergodyne for logo minimums
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-300 (M))
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 2Legs (VSLEW-032-PF-A)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- REEBOK Tactical Boots, 8-1/2M, Plain, 6in, Black, PR (RB8678)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE Lime Type R Class 3 Standard Vest, S/M (8320Z)
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- Ergodyne High Visibility Clothing