Shop All High Visibility Vests
Ergodyne
Ergodyne® 12674 Chill-Its® 6685 Dry Evaporative Cooling Vest, Lime, L
Mfr # 12674
Zoro # G102573195
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12674
- Zoro # G102573195
- UPC # 720476126744
- Country of Origin United States
- Category High Visibility Vests
Description
ERGODYNE® CHILL-ITS® 6685 PREMIUM DRY EVAPORATIVE COOLING VEST, LIME, LARGE THE CHILL-ITS® 6685 PREMIUM DRY EVAPORATIVE COOLING VEST OFFERS IMMEDIATE DRY COOLING RELIEF THAT LASTS UP TO THREE DAYS. THE EXCLUSIVE PATENTED DRY EVAPORATIVE TECHNOLOGY KEEPS THE WEARER COMPLETELY DRY AND COMFORTABLE AS OPPOSED TO OTHER COOLING VESTS ON THE MARKET THAT REQUIRE SOAKING. CONSTRUCTED WITH HIGH-VISIBILITY INDUSTRIAL GRADE QUALITY NYLON TO PERFORM IN THE TOUGHEST CONDITIONS. DESIGN FEATURES V-NECK WITH FRONT ZIPPER CLOSURE, AND THE MESH SIDE PANELS PROVIDE ADDITIONAL VENTILATION AND STRETCH FOR A COMFORTABLE FIT. THIS LIGHTWEIGHT COOLING VEST IS MACHINE WASHABLE AND CAN BE REUSED OVER AND OVER AGAIN. FEATURES:
- EXCLUSIVE PATENTED DRY TECHNOLOGY KEEPS WEARER COMPLETELY DRY AND COMFORTABLE DURING THE ENTIRE EVAPORATIVE COOLING PROCESS UP TO 3 DAYS OF COOLING POWER TO HELP MAINTAIN A HEALTHY BODY TEMPERATURE FILL VEST WITH 13OZ - 20OZ / 400ML - 600ML OF WATER MADE OF INDUSTRIAL GRADE QUALITY NYLON MESH SIDE-PANELS PROVIDE ADDITIONAL VENTILATION AND STRETCH V-NECK DESIGN WITH FRONT ZIPPER COOLING MATERIAL IS TREATED WITH AN ANTI-MICROBIAL THAT PREVENTS MOLD GROWTH. ALWAYS KEEP CAP CLOSED TO MAINTAIN VEST'S EFFECTIVENESS AND DO NOT CLEAN THE INSIDE RESERVOIR. REDUCES THE EFFECT OF HEAT EXHAUSTION AND FIGHTS FATIGUE WHILE WORKING OR PLAYING IN THE SUMMER OUTDOOR HEAT MACHINE WASHABLE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec 58-735 Nitrile Gloves X-Large 14" L (GLV1213-XL)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1368-RA_14X10 (U5-1368-RA_14X10)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- Ergodyne Workwear and Protective Clothing