Shop All Traffic Safety Vests and Apparel
Ergodyne
Economy Surveyors Vest, Lime, 4XL/5XL
Mfr # 8249Z
Zoro # G2142203
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL/5XL
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G2142203
- UPC # 720476240297
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Reflective Stripe Width | 2 in |
Details
Item | Vest |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 1 |
Stripe Color | Silver |
Includes LED Lights | No |
Number of Inside Pockets | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 2 |
Fabric Construction | Solid |
Fall Protection Compatible | No |
Pocket Location | Left Chest, Right Chest |
Total Number of Pockets | 4 |
Description
Vest, ANSI Class 2, Vest Size 4XL, 5XL, Number of Pockets with Closure 1, Features Single Radio Mic Tab, Standards ANSI-Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-L)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- Ergodyne Traffic Safety Vests and Apparel