Shop All Cooling Vests and Jackets
Ergodyne
Dry Evaporative Cooling Vest, Lime, XL
Mfr # 12675
Zoro # G808415614
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size XL
- Cooling Method Dry Cooling
- Features Dry & Comfortable, Long-Lasting, Easy Activation, Ventilated
- Material Polyester, Polyurethane(PU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12675
- Zoro # G808415614
- UPC # 720476126751
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Details
Item | Dry Evaporative Cooling Vest |
Color | Lime |
Cooling Method | Dry Cooling |
Features | Dry & Comfortable, Long-Lasting, Easy Activation, Ventilated |
Material | Polyester, Polyurethane(PU) |
Maximum Cooling Time | Up to 3 Days |
Closure Type | Zipper |
Garment Type | Vest |
Workwear Cooling Technology | Dry Evaporative |
Description
Ergodyne chill-its 6685 premium dry evaporative cooling vest, lime, xl the chill-its 6685 premium dry evaporative cooling vest offers immediate dry cooling relief that lasts up to three days. The exclusive patented dry evaporative technology keeps the wearer completely dry and comfortable as opposed to other cooling vests on the market that require soaking. Constructed with high-visibility industrial grade quality nylon to perform in the toughest conditions. Design features v-neck with front zipper closure, and the mesh side panels provide additional ventilation and stretch for a comfortable fit. This lightweight cooling vest is machine washable and can be reused over and over again. features: exclusive patented dry technology keeps wearer completely dry and comfortable during the entire evaporative cooling process up to 3 days of cooling power to help maintain a healthy body temperature fill vest with 13oz - 20oz / 400ml - 600ml of water made of industrial grade quality nylon mesh side-panels provide additional ventilation and stretch v-neck design with front zipper cooling material is treated with an anti-microbial that prevents mold growth. Always keep cap closed to maintain vest's effectiveness and do not clean the inside reservoir. reduces the effect of heat exhaustion and fights fatigue while working or playing in the summer outdoor heat machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water Return, PK5 (7286-1HV-PK)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2112)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, XL (EGO12535)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- BULLARD M/L Cooling Vest, Blue (ISO2)
- Ergodyne Workwear and Protective Clothing