Shop All Lanyard & Lifeline Accessories
Ergodyne
D-Ring Tool Tails, 5 1/2 in, 2 lb Weight Capacity, Black
Mfr # 3700-BULK
Zoro # G7862619
product price: $51.85
/pk 60, $0.86/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Weight Capacity 2 lb
- Series Squids
- Color Black
- Material Webbed Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3700-BULK
- Zoro # G7862619
- UPC # 720476197058
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 5 1/2 in |
Width | 5 1/2 in |
Size | L |
Details
Item | Tool Tether |
Weight Capacity | 2 lb |
Series | Squids |
Color | Black |
Material | Webbed Nylon |
For Use With | Hand Tools |
Standards | ANSI/ISEA 121-2018 |
D-Ring Material | Steel |
Slip-On Location | Shaft |
Attachment Point Style | D-Ring Strap |
For Tool Type | Hand Tools |
Socket Features | Fixed |
Tethering End Connection | D-Ring |
Tool Attachment Method | Tape-On |
Tool End Connection | Strap |
Description
Tool Tether, Attachment Point Style D-Ring Strap, Color Black, D-Ring Material Steel, Strap Color Black, Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, Width 5 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 5 1/2 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Pink Glo, 150 ft (TFPG-200)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000027)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012552)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3184)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- Ergodyne Lanyard & Lifeline Accessories