Ergodyne

Cooling Vest, Cold Pack Inserts, Zipper


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 25 in
  • Cooling Time 2 hr
  • Fits Chest Size 40 in to 52 in
  • Color Black
  • Features 100% Biodegradable Phase Change Cooling Material, Adjustable Hook and Loop Closures on Waist, Two Zippered Front Pockets
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 25 in
Fits Chest Size 40 in to 52 in
Size XL
Minimum Chest Size 40 in
Maximum Chest Size 52 in

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Black, Garment Type Vest, Features 100 Percent Biodegradable Phase Change Cooling Material, Adjustable Hook and Loop Closures on Waist, Two Zippered Front Pockets, Material Cotton/Polyester, Closure Type Zipper, Size XL, Maximum Cooling Time Up to 2 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 64 Degrees F, Secondary Hazard None, Maximum Chest Size 52 in, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.