Shop All Tool Lanyards & Tethering
Ergodyne
Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In.
Mfr # 3724
Zoro # G7532996
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tool Tail
- Max. Working Load 5 lb
- Material EPDM
- Color Black
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3724
- Zoro # G7532996
- UPC # 720476197249
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 in |
Width | 1 3/4 in |
Fits Shaft Dia. | 1 1/4 in to 1 3/4 in |
Fits Handle Dia. | 1 1/4 in to 1 3/4 in |
Height | 2.8" |
Fits Shaft Diameter (Maximum) | 1 3/4 in |
Fits Handle Diameter (Minimum) | 1 1/4 in |
Inside Diameter Before Shrinking | 2.5 in |
Fits Shaft Diameter (Minimum) | 1 1/4 in |
Description
Tool Tether, Attachment Point Style Cold Shrink Cover, Color Black, D-Ring Material Rubber, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Cold Shrink, Tool End Connection Sleeve, Weight Capacity 5 lb, Width 1 3/4 in, For Tool Type Hand Tools, Material EPDM, Fits Handle Diameter (Minimum) 1 1/4 in, Inside Diameter Before Shrinking 2.5 in, Length 4 in, Series Squids, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- MILESCRAFT Drill90PLUS Right Angle Drill Attachment (1304)
- IRWIN PLIER 4"" VISE GRIP MINI (1002L3)
- WOODOWL Ultra Smooth Double Cut 24" x 11/16" (07825)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- ERGODYNE Squids 3171 Anchor Strap Belt Loop Attachment for Tool Tethering, 5 lb Max, 5 Long, Black, 2PK (19171)
- ERGODYNE Squids 3177 Anchor Choke Strap for Tool Tethering, 60 lb Max Safe Working Capacity, 28 Long, Orange (19195)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- SQUIDS BY ERGODYNE 3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK (3155PK)
- Ergodyne Tool Lanyards & Tethering