Shop All Lanyard & Lifeline Accessories
Ergodyne
Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime
Mfr # 3130S
Zoro # G7862743
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Series Squids
- Weight Capacity 2 lb.
- Color Green
- Anchorage End Connection Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3130S
- Zoro # G7862743
- UPC # 720476191308
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 48" |
Width | 2" |
Max. Working Length | 48 in |
Maximum Working Length | 48 in |
Details
Item | Coiled Lanyard |
Series | Squids |
Weight Capacity | 2 lb. |
Color | Green |
Anchorage End Connection | Carabiner |
Hardware Material | Steel |
Tether Style | Coiled |
For Tool Type | Hand Tools |
Tool End Connection | Carabiner |
Anchorage End Material | Stainless Steel |
Description
Tool Lanyard, Color Green, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Maximum Working Length 48 in, Tool End Connection Carabiner, Hardware Material Steel, Series Squids, Tether Style Coiled, Tethering Component Anchor Point, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 12PK (16-D622/XS)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3184)
- ERGODYNE Plus Clear Phone Pouch and Trap (3760P)
- SAFEWAZE Triple Action Retractable Bracket (9013)
- Ergodyne Lanyard & Lifeline Accessories