Shop All Tool Lanyards & Tethering
Ergodyne
Coil Hard Hat Lanyard, Clamp, 13in. L, Lime
Mfr # 3158
Zoro # G1803055
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Max. Working Load 2 lb.
- Width 2"
- Line Material Plastic
- Hardware Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3158
- Zoro # G1803055
- UPC # 720476191599
- Country of Origin Viet Nam
- Category Tool Lanyards & Tethering
Dimensions
Length | 13" |
Width | 2" |
Height | 1.5" |
Details
Item | Coil Hard Hat Lanyard |
Max. Working Load | 2 lb. |
Color | HV Lime |
Line Material | Plastic |
Hardware | Clamp |
Hardware Material | Plastic |
Description
Coil Hard Hat Lanyard, Color HV Lime, Hardware Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- ERGODYNE Squids 3105 Tool Lanyard Carabiner & Cinch Loop, 15lbs, Standard, Black (19005)
- ERGODYNE 3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner (19302)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- Ergodyne Tool Lanyards & Tethering