Shop All Cut-Resistant Gloves
Ergodyne
Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR
Mfr # 7041
Zoro # G5074299
product price: $9.45
/pr
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A4
- Color Lime
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 7041
- Zoro # G5074299
- UPC # 720476178132
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10.5 in |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- YOUNGSTOWN Youngstown Titan XT with Kevlar Gloves (09-9083-10-L)
- Ergodyne Gloves & Hand Protection