Shop All Headbands and Sweatbands
Ergodyne
Clear Lightweight Phase Change Cooling P
Mfr # 6250
Zoro # G7861483
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Environmentally Friendly, Flexible, Immediate and Long-Lasting Cooling Relief, Lightweight, Quick Recharge
- For Use With Vests
- Overall Length 16 1/4 in
- Cooling Method Cold Pack Inserts
- Maximum Cooling Time Up to 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 6250
- Zoro # G7861483
- UPC # 720476121206
- Country of Origin United States
- Category Headbands and Sweatbands
Dimensions
Overall Length | 16 1/4 in |
Details
Item | Clear Lightweight Phase Change Cooling P |
Features | Environmentally Friendly, Flexible, Immediate and Long-Lasting Cooling Relief, Lightweight, Quick Recharge |
For Use With | Vests |
Cooling Method | Cold Pack Inserts |
Maximum Cooling Time | Up to 2 hr |
Max. Cooling Time | 2 hours |
Compatible with Manufacturer Model Number | 6255 |
Activation Method | Air Conditioner, Ice Water |
Style | Cooling Pack |
Compatible with Brand | Ergodyne |
Compatible Manufacturer Part Number | 6255 |
Compatible with Manufacturer Part Number | 6255 |
Compatible with Manufacturer Model Number [NEW] | 6255 |
Compatible Manufacturer Model Number | 6255 |
For Use with Mfr. Model Number | 6255 |
For Use With Mfr. Model Number | 6255 |
Description
Clear Lightweight Phase Change Cooling P, Style Cooling Pack, For Use With Vests, Compatible with Brand Ergodyne, Compatible Manufacturer Part Number 6255, Cooling Method Cold Pack Inserts, Activation Method Air Conditioner, Ice Water, Maximum Cooling Time Up to 2 hr, Overall Length 16 1/4 in, Features Environmentally Friendly, Flexible, Immediate and Long-Lasting Cooling Relief, Lightweight, Quick Recharge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- SKECHERS Work Shoes, Alloy, Womens, 8-1/2, D, Black, PR (76553 - BKBL SZ 8.5)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- ERGODYNE Ergodyne® Chill-Its® 6700CT Evap. Cooling Bandana w/ Built-In Cooling Towel - Tie, Blue (12567)
- ERGODYNE Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size (12420)
- ERGODYNE Blue Bladder Replacement, 3-Liter (5051B)
- ERGODYNE Chill-Its® 6602MF Evaporative Microfiber Cooling Towel, Lime (12669)
- ERGODYNE Ergodyne ChillIts 6700 Evaporative Cooling Bandana Tie, Solid Blue, One Size (12307)
- ERGODYNE Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Navy Western, One Size (12326)
- CHILL-ITS BY ERGODYNE Black 2-Layer Cooling Multi-Band, L/XL (6489)
- Ergodyne Headbands and Sweatbands