Class C Safety Helmet with LED Light and Adjustable Venting, 6-Point Rachet Suspension, White
Mfr # 60265
Zoro # G511668765
Key Features
- Head Protection Style Safety Helmet
- Head Protection Material High-Density Polyethylene (HDPE)
- Suspension Adjustment Type Rachet
- Number of Suspension Points 6-Point
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Style | Safety Helmet |
Head Protection Material | High-Density Polyethylene (HDPE) |
Suspension Adjustment Type | Rachet |
Number of Suspension Points | 6-Point |
Color | White |
Standards | ANSI Z89.1-2014; Type 2, Class C; EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4; EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5 |
Description
The Skullerz 8977 Type 2 Safety Helmet is a Class C Safety Helmet with a 6-Point suspension and an EPS foam interior halo for all-around impact protection. This helmet provides heavy-duty, yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. Compared to 4-Point suspension systems, the 6-Point suspension better disperses the force of an impact. The compact helmet design improves visibility and a chin strap ensures the helmet remains secure to the wearer's head upon impact or during sudden movement such as a slip, trip or fall. The suspension and shell design of this helmet provides added side, front and back protection compared to ANSI Type 1 requirements.
- •Rimless design maximizes the field of vision.
- •Lightweight frame minimizes weight to maximize worker comfort.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance technology for improved durability.
- •Impact resistant.
- •Contoured nose bridge won't slip or pinch.
- •Soft grip side arms stay put on your face
- •Flex-fit temples reduce pressure and headaches caused by tight-fitting glasses.
- •Temple accessory slot for use with common accessories, also improves airflow.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- MCR SAFETY Shoulder Full Leather Back, 2XL, PK12 (1417XXL)
- CHILL-ITS BY ERGODYNE Cooling Hat, Blue, Universal (6615)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, S/M (53YN49)
- ERGODYNE White Class E Hard Hat Full Brim with Ra (8971)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- ERGODYNE Skullerz 8968 Class C Lightweight Full Brim Hard Hat, Venting, 6-pt Rachet Suspension, White (60227)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Lime (60226)
- LIFT SAFETY Briggs Full Brim Grey (HBFE-7Y)
- Ergodyne Hard Hats