Shop All High Visibility Vests
Ergodyne
Class 2 Super Econo Mesh Vest, Lime, S/M
Mfr # 20973
Zoro # G105976689
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S/M
- Color Lime
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 20973
- Zoro # G105976689
- UPC # 720476209737
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Mesh Vest |
Color | Lime |
Description
Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Standing Seam Roof Clamp (00250)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- NMC First Aid Station Sign, M249R (M249R)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, S/M (21313)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, L/XL, Type R, Class 2, Orange (24135)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - XL (NM-SV-102-YW-XL)
- Ergodyne High Visibility Vests