Shop All Traffic Safety Vests and Apparel
Ergodyne
Class 2 Econo Breakaway Vest, L/XL
Mfr # 21075
Zoro # G5206037
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21075
- Zoro # G5206037
- UPC # 720476210757
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Reflective Stripe Width | 2 in |
Details
Item | Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Stripe Color | Silver |
Standards | ANSI-Compliant |
Features | Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab |
Pockets | 0-3 |
Total Number of Pockets | 1 |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Breakaway | Yes |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Right Waist |
Fabric Construction | Solid |
Number of Inside Pockets | 1 |
Fall Protection Compatible | No |
Description
Vest, ANSI Class 2, Vest Size L, XL, Number of Pockets with Closure 0, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- 3M SPEEDGLAS Extended Coverage for Ears/Neck, Gray (06-0500-52)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- TILLMAN Green Jacket size (6230362X)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- ERGODYNE Lime Non-Certified Standard Vest (8020HL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 4 (8210Z)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- Ergodyne Workwear and Protective Clothing