Shop All Traffic Safety Vests and Apparel
Ergodyne
Class 2 Econo Breakaway Vest, 4XL/5XL
Mfr # 21079
Zoro # G5268958
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 4XL/5XL
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21079
- Zoro # G5268958
- UPC # 720476210795
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Reflective Stripe Width | 2 in |
Details
Item | Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Stripe Color | Silver |
Features | Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab |
Standards | ANSI-Compliant |
For Use With | Baggage Handling, Emergency, Construction, Warehouse |
Pockets | 0-3 |
Fall Protection Compatible | No |
Breakaway | Yes |
Reflective Stripe Color | Silver |
Fabric Construction | Solid |
Number of Inside Pockets | 1 |
Includes LED Lights | No |
Number of Outside Pockets | 0 |
Pocket Location | Inside Right Waist |
Total Number of Pockets | 1 |
Reflective Stripe Location | Back, Chest, Waist |
Description
Vest, ANSI Class 2, Vest Size 4XL, 5XL, Number of Pockets with Closure 0, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- CONDOR Anti-Slip Tape, Black, 2 in x 60 ft. (GRAN13527)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (121514)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, L/X (8230Z)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- Ergodyne Workwear and Protective Clothing