Shop All Traffic Safety Vests and Apparel
Ergodyne
Class 2 Econo Breakaway Vest, 2XL/3XL
Mfr # 21077
Zoro # G5176162
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 2XL/3XL
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 21077
- Zoro # G5176162
- UPC # 720476210771
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Reflective Stripe Width | 2 in |
Details
Item | Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Stripe Color | Silver |
Standards | ANSI-Compliant |
Features | Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab |
Pockets | 0-3 |
Reflective Stripe Location | Back, Chest, Waist |
Breakaway | Yes |
Fall Protection Compatible | No |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Includes LED Lights | No |
Total Number of Pockets | 1 |
Pocket Location | Inside Right Waist |
Fabric Construction | Solid |
Reflective Stripe Color | Silver |
Description
Vest, ANSI Class 2, Vest Size 2XL, 3XL, Number of Pockets with Closure 0, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- Ergodyne Workwear and Protective Clothing