Chill-Its 8939 Cooling Bucket Hat, Polyester/Spandex, One Size Fits Most, Gray
Mfr # 12666
Zoro # G511668697
Key Features
- Material Polyester; Spandex
- Size One Size Fits Most
- Features Cooling
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12666
- Zoro # G511668697
- UPC # 720476126669
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Item | Cooling Hat |
Material | Polyester; Spandex |
Color | Gray |
Features | Cooling |
Description
The Chill-Its 8939 Cooling Bucket Hat features a performance evaporative cooling material that provides immediate cooling relief when worn wet and wicks sweat and moisture when worn dry. Designed with a polyester-spandex blend, this cooling sun hat is flexible, easily folds up for storage and offers a comfortable and stretchable fit. The wide brim and UPF 50+ treatment offers face, ear, and neck protection from harmful UV rays and an anti-odor treatment makes for fresh all-day wear. One size fits most, this cooling hat features a back-of-hat cinch cord for an adjustable fit. Soak the bucket hat in water until saturated, wring out excess water and wave to activate with airflow-the evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow. If worn dry, the moisture-wicking fabric draws perspiration away to keep you dry. To reactivate, simply rewet. Ideal for construction, landscaping, roofing or anyone working in the heat.
- •UPF 50+ protection from harmful UV rays.
- •Will absorb sweat and wick moisture away to create a cooling effect.
- •Anti-odor treatment for long-lasting freshness.
- •Soft, stretchable and seam-free performance knit fabric.
- •Includes two sleeves that fit on both left and right arms.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- HILLMAN English White Open/Close Clock Sign 6 in. H X 12 in. W, 3PK (848653)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), XL (JET2NV RG XL)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- ERGODYNE Black Classic Trapper Hat, XS (6802)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- ERGODYNE 6806 Black 6806 Cuffed Rib Knit Beanie Hat (16808)
- ERGODYNE 6806 Lime 6806 Cuffed Rib Knit Beanie Hat (16806)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911545-01V-S/M)
- Ergodyne Head Protection