Ergodyne

Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, S/M, Olive


product price: $35.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The chill-its 8936 ranger hat provides lightweight, breathable head and face shade for working in the sun. This sun hat is rated to upf 50+ for protection from harmful uv rays and features a wide brim that can be worn down or snapped up and out of the way. Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit. this sun protection hat is available in two sizes s/m, l/xl to fit a variety of face and head sizes. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening. features: lightweight comfortable cotton exterior with polyester lining breathable two mesh side vents for maximum airflow moisture-wicking sweatband traps sweat to keep it out of eyes sun protection upf 50+ protection from harmful uv rays versatile brim can be worn down for shade or snapped up out of the way breakaway drawstring cord adjustable chin cord for a secure fit around chin adjustable cinch cord back-of-hat cord cinches for custom fit on a variety of head sizes brim width 3.5in // 8.9cm multiple colors available in olive and khaki two sizes s/m 21-22.6 // 56.5-57.5cm and l/xl 24.2-24.6 // 61.5-62.5cm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.