Chill-Its 8935MF Hi-Vis Microfiber Ranger Sun Hat, Polyester/Microfiber, 2X-Large/3X-Large, Lime
Mfr # 12594
Zoro # G711670452
Key Features
- Material Polyester; Microfiber
- Color Lime
- Size 2X-Large/3X-Large
- Features Cooling
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12594
- Zoro # G711670452
- UPC # 720476125945
- Country of Origin Indonesia
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 2X-Large/3X-Large |
Details
Item | Cooling Hat |
Material | Polyester; Microfiber |
Color | Lime |
Features | Cooling |
Description
The Chill-Its 8935MF Hi-Vis Sun Hat is a lightweight and breathable sun protection hat with advanced microfiber cooling technology lining the rim for relief in extreme heat. This 150D polyester sun hat is rated to UPF 50+ and features a wide brim for complete face and head coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors and 1 reflective tape are ANSI 107-approved to keep workers safe and seen. Evaporative cooling technologies such as microfiber are a simple, effective and comfortable solution for heat stress prevention. Evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. Run the inside rim of the sun hat under water for one minute to activate instant cooling relief that lasts up to three hours. The ultra-absorbent microfiber will retain water while remaining soft and comfortable.
- •Stretch fabric provides easy mobility and unrestricted movement.
- •UPF 50+ protection from harmful UV rays.
- •When wet, cooling is immediate and can last for hours.
- •When dry, will absorb sweat and wick moisture away.
- •Mesh paneling on back and underarms makes for a breathable fit.
- •Anti-odor treatment for long-lasting freshness.
- •Zippered pocket on chest for added storage.
- •Machine washable.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 16)
- HEXARMOR Knit Gloves, Black, Size 11 (1030-XXL (11))
- AMERICAN LOCK Lockout Padlock, KA, Silver (A31KA)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- ERGODYNE Chill-Its 8939 Cooling Bucket Hat, Polyester/Spandex, One Size Fits Most, Gray (12666)
- ERGODYNE 6806 Black 6806 Cuffed Rib Knit Beanie Hat (16808)
- ERGODYNE Black Zippered Trapper Hat, S/M (6802Z)
- ERGODYNE 6804 Orange Skull Cap Beanie Hat with LED Lights (16804)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- Ergodyne Warm Weather Caps, Hats & Liners