Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime
Mfr # 12145
Zoro # G011670411
Key Features
- Material Polyester; Spandex
- Features Cooling
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12145
- Zoro # G011670411
- UPC # 720476121459
- Country of Origin China
- Category Work Shirts
Dimensions
Size | X-Large |
Details
Item | Cooling Long Sleeve Sun Shirt |
Color | Lime |
Material | Polyester; Spandex |
Features | Cooling |
Description
The Chill-Its 6689 Cooling Long Sleeve Sun Shirt features evaporative technology for immediate cooling and UPF 50+ protection against the sun's harmful rays when working outside. Built with a performance fit, this long sleeve sun shirt is designed with a stretch fabric that provides easy mobility and unrestricted movement. Featuring moisture-wicking technology, an anti-odor treatment and breathable mesh paneling in the underarms and back, this long sleeve sun shirt will keep workers comfortably fresh, cool and dry all day. A zippered pocket on chest adds storage for keys, cell phones and small items. Simply wet the cooling shirt to activate instant cooling relief that lasts for hours. When activated, this long sleeve shirt is lightweight and refreshing for even the hottest days of the year. Great for construction, roofing, or those working in the heat. It can also be used to keep cool and reduce the risk of heat stress while fishing, hiking and more.
- •Stretch fabric provides easy mobility and unrestricted movement.
- •UPF 50+ protection from harmful UV rays.
- •When wet, cooling is immediate and can last for hours.
- •When dry, will absorb sweat and wick moisture away.
- •Mesh paneling on back and underarms makes for a breathable fit.
- •Anti-odor treatment for long-lasting freshness.
- •Zippered pocket on chest for added storage.
- •Machine washable.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- LYLE No Parking Any Time Sign, 18" x 12, T1-6291-HI_12x18 (T1-6291-HI_12x18)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Use With MX6 (17124975-3)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Blue (12154)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 3X-Large, Blue (12157)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- ERGODYNE Orange Non-Certified Long Sleeve T-Shirt (8091)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, 4XL (8091)
- Ergodyne Workwear