Shop All Headbands and Sweatbands
Ergodyne
Chill-Its 6489 2-Layer Cooling Multi-Band, Performance Knit, L/XL, Hi-Vis Orange
Mfr # 42147
Zoro # G308420712
product price: $21.15
/ea
Sold in multiples of 2 for $42.30
$42.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 42147
- Zoro # G308420712
- UPC # 720476421474
- Country of Origin China
- Category Headbands and Sweatbands
Description
The chill-its 6489 2-layer cooling multi-band meets cdc and who recommendations for multiple layers of protection while also shielding the face and neck from sun, dust and flying debris. When worn as a face covering, a nose clip along the top makes for a comfortable and secure fit while also reducing eyewear fogging. evaporative technology can be easily activated with water for immediate cooling relief. This neck tube is rated to upf 50+ for protection against the sun's harmful uv rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. ideal for anyone requiring two layers of face protection, particularly those who are working or spending excess time in the heat. simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year.  machine wash and hang dry as needed. features: two-layer meets cdc and who face mask recommendations for multiple layers of protection adjustable nose clip for secure, comfortable fit and reduced fogging with eyewear instant cooling relief when wet, cooling is immediate and can last for hours moisture wicking when dry, will absorb sweat and wick moisture away sun protection upf 50+ protection from harmful uv rays reflective accents offers visibility in low-light situations anti-odor treatment for long-lasting freshness multiple colors available in black, hi-vis lime, hi-vis orange and blue three sizes available in s/m, l/xl, 2xl/3xl machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Restricted Area Authorized Employees Only Sign, D654RB (D654RB)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- ERGODYNE Blue Bladder Replacement, 3-Liter (5051B)
- ERGODYNE Ergodyne ChillIts 6700 Evaporative Cooling Bandana Tie, Solid Blue, One Size (12307)
- ERGODYNE Ergodyne® Chill-Its® 6630 High-Performance Cap, Blue, One Size (12510)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- ERGODYNE Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Navy Western, One Size (12326)
- ERGODYNE Ergodyne Chill-Its® Evap. Class Headwear Hi-Vis Ranger Hat w/Built-In Cooling Towel, Lime, L/XL (12591)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 100/Pack, SBR100 (SBR100)
- Ergodyne Head Protection