Ergodyne

Chill-Its 6489 2-Layer Cooling Multi-Band, Performance Knit, 2XL/3XL, Hi-Vis Lime


product price: $17.29
/ea
Sold in multiples of 2 for $34.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The chill-its 6489 2-layer cooling multi-band meets cdc and who recommendations for multiple layers of protection while also shielding the face and neck from sun, dust and flying debris. When worn as a face covering, a nose clip along the top makes for a comfortable and secure fit while also reducing eyewear fogging. evaporative technology can be easily activated with water for immediate cooling relief. This neck tube is rated to upf 50+ for protection against the sun's harmful uv rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. ideal for anyone requiring two layers of face protection, particularly those who are working or spending excess time in the heat. simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year. &nbspmachine wash and hang dry as needed. features: two-layer meets cdc and who face mask recommendations for multiple layers of protection adjustable nose clip for secure, comfortable fit and reduced fogging with eyewear instant cooling relief when wet, cooling is immediate and can last for hours moisture wicking when dry, will absorb sweat and wick moisture away sun protection upf 50+ protection from harmful uv rays reflective accents offers visibility in low-light situations anti-odor treatment for long-lasting freshness multiple colors available in black, hi-vis lime, hi-vis orange and blue three sizes available in s/m, l/xl, 2xl/3xl machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.