Shop All Headbands and Sweatbands
Ergodyne
Chill-Its 6485 Multi-Band, Green Buffalo Plaid
Mfr # 42212
Zoro # G608478000
product price: $11.49
/ea
Sold in multiples of 3 for $34.47
$34.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 42212
- Zoro # G608478000
- UPC # 720476422129
- Country of Origin China
- Category Headbands and Sweatbands
Description
The chill-its 6485 multi-band offers head and face protection from the sun, dust and flying debris. Plus, it features moisture-wicking technology to absorb sweat and wick moisture away. This multi-band features supremely versatile performance fabric with a multitude of uses and ways to wear. how to wear this ppe safety headwear is incredibly versatile. The soft, stretchable knit material allows the multi-band to be worn in several different ways in wear as a cooling headband, neck gaiter, face mask or face covering, hat, dew rag and more. It can also be worn under a hard hat to wick moisture on hot days. Anti-odor treatment keeps it fresh all day long. Hang dry or machine wash as needed. great for construction, landscaping, roofing, or anybody working in the heat. It can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more. features: multiple ways to wear wide variety of style and usage configurations low-profile can be worn by itself or under a hard hat moisture-wicking abosrbs sweat, wicks moisture and dries quickly protects against wind, sun & dust ultimate defense from the elements anti-odor treatment for long-lasting freshness one size fits most soft, stretchable and seam-free performance knit fabric custom logo program customize our multi-bands with your unique logo, pattern or slogan machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Relay Board, White, For Gemini Panels (RB3008)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 7 (26256)
- ERGODYNE Chill-Its® 6602MF Evaporative Microfiber Cooling Towel, Lime (12669)
- ERGODYNE Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Navy Western, One Size (12326)
- ERGODYNE Ergodyne Chill-Its® Evaporative Cooling Triangle Hat, Lime, 12331 (12331)
- ERGODYNE Blue Economy Evaporative Cooling To, PK6 (6601)
- ERGODYNE Chill-Its Cooling Towel, Blue, One Size Fits Most (12420)
- ERGODYNE Ergodyne® Chill-Its® 6609 Terry Sweatband, Gray, One Size (12440)
- CHILL-ITS BY ERGODYNE Blue Cooling Headband (6634)
- Ergodyne Head Protection