Chill-Its 6090 Rechargeable Portable Jobsite Fan, 9.5, Orange/Black
Mfr # 12800
Zoro # G611694596
Key Features
- Height 13"
- Size 9.5"
- Color Orange/Black
- Air Flow 290 to 360 cfm
- Fan Speed 2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12800
- Zoro # G611694596
- UPC # 720476128007
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 13" |
Size | 9.5" |
Depth | 5.5" |
Width | 10.5" |
Details
Color | Orange/Black |
Air Flow | 290 to 360 cfm |
Fan Speed | 2 |
Material | Plastic |
Description
The Chill-Its 6090 Rechargeable Portable Jobsite Fan offers powerful airflow and all-day use for workers operating in high heat conditions, both indoors and outdoors. Featuring a rotating head, the base of the fan and cage can swivel 360° to aim airflow in any direction. The design is durable, impact resistant and engineered to withstand even the harshest job site conditions. This portable fan is battery powered and offers versatile mounting options. Simply place the fan on a flat surface or use the heavy-duty base clamp for securely attaching to studs, conduit or SHAX Shelters. The bottom of the clamp houses four powerful magnets that attach to a variety of work surfaces and a hanging hole allows the fan to be hung from various jobsite fixtures. Featuring two different speed settings, the jobsite fan has a runtime of up to 12 hours on the low setting, and up to 5 hours on the high setting. A USB-C charging cord is included.
- •Pack designed to fit in interior mesh pocket of 1675 Back Support Brace for soothing pain relief.
- •Cold therapy targets inflammation, swelling or muscle spasms.
- •Heat therapy targets muscle pain, tension, stiffness and chronic pain.
- •For cold, activate in fridge for two hours or freezer for 30 minutes.
- •For heat, warm up in microwave or boil on stovetop, see printed instructions.
- •Microwave and freezer safe.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 5ft (STC14355-05)
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- MILWAUKEE TOOL M12 XC Battery 2PK + M12 Mounting Fan (48-11-2412, 0820-20)
- SPAL 11 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102054)
- BLACK & DECKER 12'' Table Fan (BFDT12SW)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- VORNADO FANS 533 7 3SPD Comp Fan (CR1-0116-06)
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- Ergodyne Portable Utility Fans