Shop All Hydration Packs
Ergodyne
Chill-Its 5156 Premium Low Profile Hydration Pack, Hi-Vis Lime, 3 Liter
Mfr # 13162
Zoro # G808491779
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Ergodyne
- MFR # 13162
- Zoro # G808491779
- UPC # 720476131625
- Country of Origin China
- Category Hydration Packs
Description
Ergodyne premium low profile hydration pack: lightweight and low profile, this portable water source offers unique features to help keep workers hydrated and safe. features: durable 600d water-resistant rip stop polyester shell vented shoulder straps and back for maximum breathability 8mm eva foam padding on shoulder straps for added comfort one zippered compartment, multiple d-rings and nylon daisy chain webbing for gear storage reflective accent for higher visibility insulated pack and tube keeps water cool 100% anti-microbial bite valve with cover to protect against contaminants breakaway shoulder straps for added safety dualcap bladder featuring smaller 60mm cap nestled into larger 80mm cap for easy water and ice filling capacity: 3l 3000ml / 101oz / 3.3 hours
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
- NYLGLO Pow Mia Flag, 4x6 Ft, Nylon, You are not forgotten, Black (377994)
- CLOROX Clorox Pool & Spa Active99 22435CLX Chlorinating Tablet, Solid, Chlorine, 35 lb Bucket (22435CLX)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- OREGON Hedge Trimmer Blades (59-200)
- ERGODYNE Ergodyne® Chill-Its® Low Profile Hydration Pack, Black, 2 Liter (13155)
- CAMELBAK Hydration Pack, 85 oz./2.5L, Black (1746001000)
- CHILL-ITS BY ERGODYNE Hydration Pack, Black, 70 oz./2L (GB5155)
- CHILL-ITS BY ERGODYNE Hydration Pack, 70 oz./2L, Hi-Vis Lime (5157)
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736801000)
- CAMELBAK Camelbak Brush Kit for Hydration Packs (713852900816)
- CONDOR OUTDOOR PRODUCTS FUEL HYDRATION PACK, COYOTE BROWN (165-498)
- Ergodyne Hydration Packs