Shop All Hydration Packs
Ergodyne
Chill-Its 5156 Premium Low Profile Hydration Pack, Black, 2 Liter
Mfr # 13161
Zoro # G608491764
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Ergodyne
- MFR # 13161
- Zoro # G608491764
- UPC # 720476131618
- Country of Origin China
- Category Hydration Packs
Description
Ergodyne chill-its 5156 premium low profile hydration pack, black, 3 liter premium low profile hydration pack: lightweight and low profile, this portable water source offers unique features to help keep workers hydrated and safe. features: durable 600d water-resistant rip stop polyester shell vented shoulder straps and back for maximum breathability 8mm eva foam padding on shoulder straps for added comfort one zippered compartment, multiple d-rings and nylon daisy chain webbing for gear storage reflective accent for higher visibility insulated pack and tube keeps water cool 100% anti-microbial bite valve with cover to protect against contaminants breakaway shoulder straps for added safety dualcap bladder featuring smaller 60mm cap nestled into larger 80mm cap for easy water and ice filling capacity: 3l 3000ml / 101oz / 3.3 hours
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
- MTD Trailshed (731-1901A)
- SCOTTS Pruner (LPR020S)
- CHAPIN Nozzle Poly Adj (6-6003)
- A & I PRODUCTS Belt, Fan 9" x9" x3" (A-T23526)
- CAMELBAK Hydration Pack, 100 oz./3L, Black (1683001000)
- CAMELBAK Hydration Pack, 370 oz./11L, Black (1741001000)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Small Blue (483427)
- CHILL-ITS BY ERGODYNE Hydration Pack, 70 oz./2L, Hi-Vis Lime (5157)
- CHILL-ITS BY ERGODYNE Hydration Pack, Black, 70 oz./2L (GB5155)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 70 oz. (713852903824)
- CONDOR OUTDOOR PRODUCTS FUEL HYDRATION PACK, COYOTE BROWN (165-498)
- Ergodyne Coolers & Hydration Packs