Shop All Bump Caps
Ergodyne
Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension
Mfr # 8955
Zoro # G6082944
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size One Size Fits Most
- Head Protection Material Polyethylene
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Short Brim Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Short Brim Baseball |
Head Protection Venting | Yes |
Includes LED Lights | No |
Accessory Mounting Options | None |
Head Protection Graphics | No Graphics |
Standards | EN 812-2012 |
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Black, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Standards EN 812-2012, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- WBOX STROBE RED 108MA At 12VDC (0E-STROBERPR)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- ERGODYNE Ergodyne Skullerz 8950 Bump Cap, Navy, Short Brim, One Size (23343)
- ERGODYNE Skullerz 8955 Lightweight Bump Cap, Short Brim, Navy (23336)
- ERGODYNE Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size (23345)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE 8960 Long Brim Black Bump Cap w/ LED Lighting Technology (23374)
- Ergodyne Head Protection