Shop All Bump Caps
Ergodyne
Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension
Mfr # 8965
Zoro # G6088389
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size One Size Fits Most
- Head Protection Material Polyethylene
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Long Brim Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Long Brim Baseball |
Head Protection Venting | Yes |
Standards | EN 812-2012 |
Head Protection Graphics | No Graphics |
Includes LED Lights | Yes |
Accessory Mounting Options | None |
Description
Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Dark Blue, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights Yes, Standards EN 812-2012, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Sampling Tube, 30" Length (STN-2.5)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40244)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN172)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERGODYNE Bump Cap, Long, Black, Safety Cap, Black (23344)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Skullerz 8946 Standard Baseball Cap with Universal Bump Cap Insert, Navy (23403)
- PIP Hardcap A1 Bump Cap, Black/Gray (282-ABS150-12)
- Ergodyne Bump Caps