Shop All Bump Caps
Ergodyne
Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension
Mfr # 8955
Zoro # G6087205
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size One Size Fits Most
- Head Protection Material Polyethylene
- Suspension Adjustment Type Hook-and-Loop
- Head Protection Style Long Brim Baseball
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Suspension Adjustment Type | Hook-and-Loop |
Head Protection Style | Long Brim Baseball |
Head Protection Venting | Yes |
Accessory Mounting Options | None |
Head Protection Graphics | No Graphics |
Includes LED Lights | No |
Standards | EN 812-2012 |
Description
Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Hi-Visibility Yellow, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Standards EN 812-2012, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-175)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Skullerz 8955 Lightweight Bump Cap, Micro Brim, Black (23362)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- ERGODYNE Skullerz 8941 Dreadlock Tube and Bump Cap Insert, Small/Medium, Black (23420)
- ERGODYNE Bump Cap, Long, Black, Safety Cap, Black (23344)
- ERGODYNE Bump Cap Insert, Insert, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8943FX)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Black (V410-B06)
- Ergodyne Head Protection