Shop All Bump Caps
Ergodyne
Skullerz 8945 Universal Bump Cap, Polypropylene, Foam Pad, Gray, Fits Hat Size Universal
Mfr # EGO23380
Zoro # G701825459
product price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size Universal
- Head Protection Material Polypropylene, Foam Pad
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | Universal |
Details
Item | Skullerz 8945 Universal Bump Cap |
Head Protection Material | Polypropylene, Foam Pad |
Color | Gray |
Description
Universal bump cap insert is an impact-resistant shell that inserts into your headwear to protect against bumps, scrapes and bruises. Flexible horizontal and vertical sides of the shell allow it to fit both a variety of hats/caps and head shapes. Trim-to-fit customization makes it easy and convenient to fit into many types of hats, caps and headwear. The insert is made of a lightweight, durable polypropylene and designed with maximum ventilation to provide continuous airflow for breathability without compromising protection. An interior foam offers additional impact protection and comfort against your head. Bump cap insert is perfect for mechanics, airline baggage handlers as well as workers in warehouses, factories, in-home services and other industries that do not require safety hard hat protection but work in areas with low beams, pipes, passageways or other low-hanging obstructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- TILLMAN Gloves, PR (13322X)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 3XL (9114-3X)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- ERGODYNE Bump Cap Insert, Insert, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8943FX)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- ERGODYNE Bump Cap, Dreadlock Tube, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8941S)
- ERGODYNE Bump Cap, Long, Black, Safety Cap, Black (23344)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Extra Venting, Fits Any Hat, Charcoal, 2 Pack (8945F(X)2P)
- Ergodyne Head Protection