Shop All Tool Storage Accessories
Ergodyne
Bucket Top, Black, 16" L x 16" W x 2" H
Mfr # 5937
Zoro # G2621101
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Length 16 in
- Width 16 in
- Thickness 1/4 in
- Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5937
- Zoro # G2621101
- UPC # 720476149378
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 16 in |
Width | 16 in |
Diameter | 16 in |
Height | 2 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Overall Length | 16 in |
Details
Item | Bucket Top |
Type | Industrial |
Thickness | 1/4 in |
Color | Black |
Finish | Unfinished |
Material | Nylon, Polyester |
For Use With | Bucket |
Features | Heavy-Gauge Nylon Stitching, PP Webbing Reinforced |
Compatible with Product Type | Bucket |
Compatible with Manufacturer Model No. | 5935, 5945 |
Series | Arsenal |
Description
If you are looking for a Bucket Top, this ERGODYNE 5937 is the perfect choice. This bucket top has 16 in. length, width and height dimensions. It features heavy-gauge nylon stitching with PP webbing that is reinforced at the stress points. The bucket top comes in black color to match your existing equipment or environment. The ERGODYNE Bucket Top will be an ideal addition to your storage accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- MARSHALLTOWN Flooring Cutter, Steel, 24"Lx16"W (FS13)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- ERGODYNE Orange Buddy Organizer, S (5876)
- ERGODYNE Tall Black Polyester Wrench Roll Up (5873T)
- ERGODYNE Black Premium Topped Tool Pouch Zipper (5517)
- ERGODYNE Black Respirator Waist Pack-Half Mask (5180)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 8.27 x 6.69 x 2.17, Black/Orange, Max 40 lb, 2PK (19278)
- ERGODYNE Arsenal® 13667 Utility Knife Holder, 8"L x 4"W x 2"H, Gray (13667)
- STM #40 Taper Plastic Insert For Tool Cart, 5PK (326986PK)
- Ergodyne Tool Storage Accessories