Shop All Tool Storage Accessories
Ergodyne
Bucket Top, 12-1/2" L x 12-1/2" W x 2" H
Mfr # 5938
Zoro # G2621110
original price:
$18.39
8% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Length 12 1/2 in
- Width 12 1/2 in
- Thickness 1/4 in
- Diameter 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5938
- Zoro # G2621110
- UPC # 720476149385
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 12 1/2 in |
Width | 12 1/2 in |
Diameter | 12 1/2 in |
Height | 2 in |
Overall Length | 12 1/2 in |
Overall Width | 12 1/2 in |
Overall Depth | 12 1/2 in |
Details
Item | Bucket Top |
Type | Industrial |
Thickness | 1/4 in |
Material | Nylon, Polyester |
For Use With | Bucket |
Finish | Unfinished |
Color | Black |
Features | Heavy-Gauge Nylon Stitching, PP Webbing Reinforced |
Series | Arsenal |
Compatible with Manufacturer Model No. | 5930, 5940, 5970, 5975 |
Compatible with Product Type | Bucket |
Description
Bucket Top, Color Black, Compatible with Grainger Part Number 305C97, 305C99, 305D03, 305D04, Compatible with Manufacturer Model No. 5930, 5940, 5970, 5975, Compatible with Product Type Bucket, Features Heavy-Gauge Nylon Stitching, PP Webbing Reinforced, For Use With Bucket, Material Nylon, Polyester, Overall Depth 12 1/2 in, Overall Length 12 1/2 in, Overall Width 12 1/2 in, Series Arsenal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screws, PK5 (33785)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- BONWAY Bon 32-524 Spread Tex, Natural, 5 Gal (32-524)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- ERGODYNE Arsenal® 5870 Tool Roll-Up (13770)
- ERGODYNE Gray Canvas Tool Apron (5704)
- ERGODYNE Gray Wrench Roll-Up (5872)
- ERGODYNE Squids 3178 Locking Aerial Bucket Hook, Tethering Pt, 8.27 x 6.69 x 2.17, Black/Orange, Max 40 lb, 2PK (19278)
- ERGODYNE Gray Canvas Waist Apron (5707)
- ERGODYNE Red SCBA Mask Bag with Lining (5080L)
- CASH ACME Cash Acme .38in. Sharkbite De-Mount Disconnect Clip U708A (4300125)
- Ergodyne Tool Storage Accessories