Shop All Tool Bags, Backpacks & Totes
Ergodyne
Bucket Bag, Gray, Canvas, 0 Pockets
Mfr # 5940T
Zoro # G2614582
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Canvas
- Features Carabiner Hoist
- Includes Top
- Type Straight Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5940T
- Zoro # G2614582
- UPC # 720476148401
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12-1/2 in |
Height | 17 in |
Length | 12-1/2 in |
Overall Depth | 17 in |
Overall Diameter | 12 1/2 in |
Description
This Ergodyne 5940T Bucket Bag is a convenient way to carry your tools. The bucket bag has a 1 pocket and includes a carabiner hoist for easy access. With its wide opening straight design, the canvas bucket bag allows you to easily load and unload it. This gray tool bag also features a buckle closure for added security. It comes with an attached carabiner hoist, which means you can lift the bucket bag out of the way when you need both hands free. Made of heavy duty canvas, this 17" height bucket bag is durable and built to last. If you want a high quality tool bag that will stand up to regular use, then this Ergodyne 17" Height Bucket Bag is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- FOWLER Electronic Edge Finder (545756500)
- ERGODYNE Duffel Bag, Black, 600d Polyester (5020SP)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- ERGODYNE Tall Safety Bolt Bag (14428)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- Ergodyne Tool Bags, Backpacks & Totes