Shop All Tool Bags, Backpacks & Totes
Ergodyne
Bucket Bag, Gray, Canvas, 0 Pockets
Mfr # 5935T
Zoro # G2614573
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Canvas
- Features Web Handle Hoist
- For Use With Mfr. No. 5937
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5935T
- Zoro # G2614573
- UPC # 720476148357
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 16 in |
Height | 20 in |
Length | 16 in |
Overall Depth | 20 in |
Overall Diameter | 16 in |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Gray, Bottom Diameter 16 in, Closure Type Buckle, Features Web Handle Hoist, Attachment Type None, Includes Top, Material Weight 24 oz, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 20 in, Overall Length 16 in, Overall Width 16 in, Reinforced Bottom Yes, Series 5935T, Shape Round, Strap Material Polypropylene, Top Diameter 16 in, Total Load Capacity 150 lb, Includes Hang Strap No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1213/64)
- CENTURY DRILL & TOOL 26pc. Drill Bit Set (11526)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- ERGODYNE Gear Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 4 Pockets (GB5116)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- ERGODYNE Bucket Bag, Black, 40D Nylon , 0 Pockets (5970T)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5940T)
- ERGODYNE Tool Bag, Red, Nylon (5020M)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- ARSENAL BY ERGODYNE Flat, Zippered Tool Bags, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- Ergodyne Tool Bags, Backpacks & Totes