Shop All Tool Bags, Backpacks & Totes
Ergodyne
Bucket Bag, Gray, Canvas, 0 Pockets
Mfr # 5930T
Zoro # G2614567
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Canvas
- Features Web Handle Hoist
- Width 12-1/2 in
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 5930T
- Zoro # G2614567
- UPC # 720476148302
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12-1/2 in |
Height | 17 in |
Length | 12-1/2 in |
Overall Depth | 17 in |
Overall Diameter | 12 1/2 in |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Gray, Bottom Diameter 12 1/2 in, Closure Type Buckle, Features Web Handle Hoist, Attachment Type None, Includes Top, Material Weight 24 oz, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 17 in, Overall Length 12 1/2 in, Overall Width 12 1/2 in, Reinforced Bottom Yes, Series 5930T, Shape Round, Strap Material Polypropylene, Top Diameter 12 1/2 in, Total Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21615)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive Metric 6 Point (CMMT12041)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- ERGODYNE Backpack, Arsenal 5144 Mobile Office Backpack, Black, Black (13044)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- ERGODYNE Bucket Bag, Black, 40D Nylon , 0 Pockets (5970T)
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- Ergodyne Tool Bags, Backpacks & Totes